
Cables To Go 09134 5m MULTIMODE ST-SC DUPLEX PATCH CABLE (Discontinued)
- Mfr # 9134
- Zoro # G603707006
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9134
Zoro #
G603707006
UPC #
757120091349
Country of Origin
Hong Kong
Description
Cables To Go offers a high-quality fiber optic patch cable designed with ST to SC termination and is perfect for Ethernet multimedia or communication applications. The ST connector features a bayonet locking system and the SC connector features a push-pull locking system. The patented Injection Molding Process gives each connection greater durability in resisting pulls strains and impacts from cabling installs. Each cable is 100% optically inspected and tested for insertion loss before you receive it. The pull-proof jacket design surrounds the popular 62.5/125 multimode fiber. Custom lengths are available - just give us a call at 800-506-9607.Connector: ST to SC. Fiber Size: 62.5/125 micron. Type: Multimode; Duplex. Features:ST- Bayonet locking system. SC- Push-pull locking system. 100% optically inspected and tested for insertion loss. Molded form construction. Immune to electrical interference. Application: Gigabit Ethernet FDDI Multimedia ATM or any application that requires high-speed data transfer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.