Zoro Homepage

CABLES TO GO 2150 MHZ FOUR-WAY SPLITTER

  • Mfr # 41022

  • Zoro # G714884917


product price: $18.29
/ea

Key Features

Maximum Frequency
2.15 GHz
Minimum Frequency
15 MHz
Number of Antenna Outputs
4
Number of Antenna Inputs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41022
Zoro #
G714884917
UPC #
757120410225
Country of Origin
China

Details

Maximum Frequency
2.15 GHz
Minimum Frequency
15 MHz
Number of Antenna Outputs
4
Number of Antenna Inputs
1
Item
Signal Splitter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.