
CABLES TO GO 2M USB 2.0 RIGHT ANGLED A TO MICRO B M/M
Mfr # 28114
Zoro # G514873982
product price: $8.15
/eaSold in multiples of 2 for $16.30
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Color
Black
Features
Right-angled Connector
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28114
Zoro #
G514873982
UPC #
757120281146
Country of Origin
China
Dimensions
Cable Length
6.56 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Color
Black
Features
Right-angled Connector
Cable Type
USB
Connector on First End Details
1 x USB 2.0 Type A - Male
Conductor
Copper
Connector on Second End Details
1 x Micro USB 2.0 Type B - Male
Device Supported
PDA, Camera, Cellular Phone
Conductor Material
Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.