
CABLES TO GO 2M USB A/M TO MICRO B/M
Mfr # 27365
Zoro # G914872974
product price: $16.19
/eaKey Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
6.56 ft
End 2 Connection Type
Micro USB 2.0 Type B - Male
Color
Black
Cable Type
USB/USB-B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27365
Zoro #
G914872974
UPC #
757120273653
Country of Origin
China
Dimensions
Cable Length
6.56 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Color
Black
Cable Type
USB/USB-B
Features
Charging, Plug & Play
Connector on Second End Details
(1) Micro USB 2.0 Type B - Male
Data Transfer Rate
480-Mbit/s
Connector on First End Details
(1) USB 2.0 Type A - Male
Device Supported
Tablet, Smartphone
Conductor
Copper
Data Transfer Speed
480 Mbit/s
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.