Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
C2G Cables To Go 33065 3m IB-4X INFINIBAND CABLE 33065

Cables To Go 33065 3m IB-4X INFINIBAND CABLE (Discontinued)

  • Mfr # 33065
  • Zoro # G804050833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33065
Zoro #
G804050833
UPC #
757120330653
Country of Origin
Taiwan, Province of China

Description

Infiniband(TM) is a high-performance serial I/O computing architecture that enables increased communication speeds while lowering latency. Our Infiniband(TM) cables provide a low cost copper alternative to fiber optics for connecting servers RAID arrays and other network components. Entrust the performance and integrity of your high-speed applications to Cables To Go Infiniband(TM) cables. Features: High speed 10Gb/s copper interconnect. Low latency; less than 6 microseconds. Lifetime warranty against defects of materials and workmanship. Specifications: Connectors: IB-4X to IB-4X (Latch-Style). Type: Infiniband(TM) Copper. Length: 3m. Jacket material: PVC. Jacket color: Black. Infiniband(TM) is the registered trademark of System I/O Inc. dba Inifiband(TM) Trade Association.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.