Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
C2G Cables To Go 33147 3m MULTIMODE MTRJ-SC DUPLEX PATCH CABLE 33147

Cables To Go 33147 3m MULTIMODE MTRJ-SC DUPLEX PATCH CABLE (Discontinued)

  • Mfr # 33147
  • Zoro # G603706115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33147
Zoro #
G603706115
UPC #
757120331476
Country of Origin
Hong Kong

Description

Cables To Go offers a high-quality fiber optic patch cable designed with MTRJ to SC termination and is perfect for Ethernet multimedia or communication applications. The MTRJ terminator features a latch-type design similar to the RJ connector on a Cat5 patch cable and is half the size of the SC connector. The SC connector features a push-pull locking system. The patented Injection Molding Process gives each connection greater durability in resisting pulls strains and impacts from cabling installs. Each cable is 100% optically inspected and tested for insertion loss before you receive it. Custom lengths are available - just give us a call at 800-291-6031.Connector: MTRJ to SC. Fiber Size: 62.5/125 micron. Type: Multimode; Duplex. Features:Small footprint design of the MTRJ connector increases the port density. RJ style latch makes it easy to use. SC push-pull locking system. 100% optically inspected and tested for insertion loss. Molded form construction. Immune to electrical interference. Application: Gigabit Ethernet FDDI Multimedia ATM or any application that requires high-speed data transfer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.