
Cables To Go 33167 8m MULTIMODE LC-ST DUPLEX PATCH CABLE WITH CLIPS (Discontinued)
- Mfr # 33167
- Zoro # G903706884
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33167
Zoro #
G903706884
UPC #
757120331674
Country of Origin
China
Description
Cables To Go offers high-quality LC to ST Fiber Optic Patch Jumpers designed to meet or exceed industry specifications. LC Fiber Patch Jumpers are perfect for Fast Ethernet ATM and Gigabit Ethernet. The small LC connectors satisfy the need for higher port density both in the telecom room and the work area and offer twice the port density of traditional SC and ST fiber connectors. Fiber patch cords are used to connect fiber optic equipment to fiber optic cross-connects interconnects and information outlets. The LC cable with latch clip design gives each connection greater durability in resisting pulls strains and impacts durin cabling installs and maintenace. Each cable is individually 100% optically inspected and tested for insertion loss and quality. Custom lengths are available - just give us a call at 800-506-9607. Connector: LC Male to ST Male. Fiber Size: 62.5/125 micron. Type: Multimode; Duplex. Features:RJ style latch in a connector body half the size of a conventional SC. Small rugged design. LC connector is easy to engage and disengage featuring a telephone jack style release mechanism. Latch design prevents the plug from snagging when jumper cables are being routed. Immune to electrical interference. Application: Fast Ethernet ATM and Gigabit Ethernet. Subsystem: Telecommunications Closet Equipment Room Work Area. Includes LC clips.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.