
Cables To Go 37130 3m SC-SC SIMPLEX 9-125 SINGLEMODE FIBER PATCH CABLE (Discontinued)
- Mfr # 37130
- Zoro # G003707088
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37130
Zoro #
G003707088
UPC #
757120371304
Country of Origin
Hong Kong
Description
Get the performance you demand at a price that makes sense with 9/125 singlemode fiber patch cords from Cables To Go. They provide high bandwidth and transmission rates and support longer distances but are still cost effective. Perfect for use with today`s high speed networks while providing headroom for tomorrow`s higher bandwidth requirements. Features: A cost effective solution that provides higher bandwidth and support for longer distances. Perfect for use in Gigabit Ethernet applications. Headroom for tomorrow`s higher bandwidth needs. Lifetime warranty against defects of materials and workmanship. Connectors: SC to SC. Buffer material: PVC. Buffer OD: 900 m. Jacket material: PVC (OFNR-rated). Jacket OD: 3.0 mm. Jacket color: Yellow. Attenuation @1310 nm: 1.0 dB/km. Attenuation @1550 nm: 0.75 dB/km. Maximum tensile load: 100 N/cm. Loaded min. bend radius: 5 cm. Unloaded min. bend radius: 3 cm. Crush resistance: 750 N/cm. Impact resistance: 1000 cycles. Flex resistance: 5000 cycles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.