Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
C2G Cables To Go 37365 1m LC-LC DUPLEX 50-125 MULTIMODE FIBER PATCH CABLE - BLUE 37365

Cables To Go 37365 1m LC-LC DUPLEX 50-125 MULTIMODE FIBER PATCH CABLE - BLUE (Discontinued)

  • Mfr # 37365
  • Zoro # G103707742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37365
Zoro #
G103707742
UPC #
757120373650
Country of Origin
China

Description

Get the performance you demand at a price that makes sense with multicolored 50/125 multimode fiber patch cords from Cables To Go. They provide higher bandwidth and transmission rates and support longer distances with lower loss than 62.5/125 fiber but are still cost effective. Perfect for use with today`s narrower aperture components they are fully compatible with multimode applications. 50/125 multimode patch cords from Cables To Go are well-suited for protocols such as Ethernet Fibre Channel Infiniband ATM and Internet Protocol. These multicolored fiber optic patch cables enable you to quickly identify various applications present in your fiber distribution system. The connectors on each end are color-coded for easy identification in a congested patch field. Features: Fully compatible with multimode fiber applications. A Cost effective solution that provides lower loss and higher bandwidth supporting longer distances. Perfect for use in Gigabit Ethernet applications. Color-coded connector keys available in red blue green and black. Lifetime warranty against defects of materials and workmanship. Specifications: Connectors: (2) LC to (2) LC. Buffer material: PVC. Buffer OD: 900 m. Jacket material: PVC (OFNR-rated). Jacket OD: 3.0 mm. Jacket color: Blue. Attenuation @850 nm: 3.75 dB/km. Attenuation @1310 nm: 1.5 dB/km. Min. bandwidth @850 nm: 160 kHz/km. Min. bandwidth @1310 nm: 500 kHz/km. Maximum tensile load: 100 N/cm. Loaded min. bend radius: 5 cm. Unloaded min. bend radius: 3 cm. Crush resistance: 750 N/cm. Impact resistance: 1000 cycles. Flex resistance: 5000 cycles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.