Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
C2G Cables To Go 39104 Q-Series 1U 3-PANEL RACK-MOUNT FIBER OPTIC PANEL 39104

Cables To Go 39104 Q-Series 1U 3-PANEL RACK-MOUNT FIBER OPTIC PANEL (Discontinued)

  • Mfr # 39104
  • Zoro # G803912736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39104
Zoro #
G803912736
UPC #
757120391043
Country of Origin
United States

Description

Our rugged rack-mount enclosures can securely house 3 6 or 12 pre-terminated module or adapter panels. They re available in 1 2 and 4u configurations and feature front and rear doors for convenient access. The top panels can also be removed for additional access and are equipped with rear knockouts for horizontal cabling entrances. Guaranteed for life each enclosure is designed to be installed in racks or cabinets supporting 19 or 23 rails. The rack-mount ears can also be adjusted to 3 different lengths from front to rear providing even more flexibility. For additional savings 1 and 2U rack-mount panels are available. Like the enclosures they can accept 3 or 6 pre-terminated modules or adapter panels. Features: Rugged heavy duty steel construction. 1U 2U and 4U versions can accept 3 6 or 12 pre-terminated MTP modules or adapter panels. A single 4U-enclosure can support up to 288-connenction points with the Quad-LC Module making it a very high density solution. Front and rear access doors for easy access. Both 1U-Enclosure doors are constructed of steel. 2U and 4U Enclosures incorporate a smoked plastic front door and steel rear door. Removable top panels for added access convenience. 1U-Enclosure incorporates a locking sliding inner tray for even more flexible access. Universal rack mounting ears supporting both 19 and 23 racks and cabinets. Rack-mount ears can be adjusted to 3-different depths front to rear. Each enclosure is shipped with an accessory pack that includes mounting screws cable ties for cable management and a cable ID label for the installed cables. The 2 and 4U versions incorporate spool rings for securing and storing excess cable lengths with safe bend radius. Each side has large grommet openings for safe horizontal cable routing. Top panels are equipped with addition rear knockouts for horizontal cabling entrances. Rectangular cable holders are also provided for dressing the patch cables in the front of the unit behind the smoked plastic front door. Product will be available from stock. Guaranteed for life.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.