Zoro Homepage

CABLES TO GO 3FT COMPONENT VIDEO CABLE

  • Mfr # 40956

  • Zoro # G015190298


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Cable Type
Component
Cable Length
3 ft
Conductor Material
Copper
Features
Molded
Connector on Second End Details
(3) RCA - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40956
Zoro #
G015190298
UPC #
757120409564
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Cable Type
Component
Conductor Material
Copper
Item
Video Cable
Features
Molded
Connector on Second End Details
(3) RCA - Male
Connector Type on Second End
RCA - Male
Connector on First End Details
(3) RCA - Male
Connector Type on First End
RCA - Male
Connection A
3 x RCA - Male
Connection B
3 x RCA - Male
Product Line
Value

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.