Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABLES TO GO 3FT USB A TO MINI B DEVICE

  • Mfr # 27329

  • Zoro # G214873626


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

End 1 Connection Type
USB Type A - Male
Cable Length
3.28 ft
End 2 Connection Type
Mini USB Type B - Male
Cable Type
USB
Compatible With
USB HubPDAMP3 PlayerCell Phone(s)Digital Camera Sony S-75, Sony DSC-P5, Sony DSC-F707, Sony DSC-S85, Sony MVC-CD300, Sony MVC-CD200, Canon Digital IXUS, 300 (S300ELPH), Canon Powershot S40, Canon Powershot A20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27329
Zoro #
G214873626
UPC #
757120273295
Country of Origin
China

Dimensions

Cable Length
3.28 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Mini USB Type B - Male
Cable Type
USB
Compatible With
USB HubPDAMP3 PlayerCell Phone(s)Digital Camera Sony S-75, Sony DSC-P5, Sony DSC-F707, Sony DSC-S85, Sony MVC-CD300, Sony MVC-CD200, Canon Digital IXUS, 300 (S300ELPH), Canon Powershot S40, Canon Powershot A20
Standards
EMI/RFI, UL
Connector on First End Details
1 x USB Type A - Male
Connector on Second End Details
1 x Mini USB Type B - Male
Conductor
Copper
Color
Black
Compatibility
USB Hub, PDA, MP3 Player, Cell Phone(s), Digital Camera Sony S-75, Sony DSC-P5, Sony DSC-F707, Sony DSC-S85, Sony MVC-CD300, Sony MVC-CD200, Canon Digital IXUS, 300 (S300ELPH), Canon Powershot S40, Canon Powershot A20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.