Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
C2G Cables To Go 40005 1.5ft VELOCITY RCA TYPE AUDIO INTERCONNECT 40005

Cables To Go 40005 1.5ft VELOCITY RCA TYPE AUDIO INTERCONNECT (Discontinued)

  • Mfr # 40005
  • Zoro # G203987969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40005
Zoro #
G203987969
UPC #
757120400059
Country of Origin
China

Description

Leonard Bernstein once said Music.. can name the un-nameable and communicate the unknowable. With such a powerful force at stake do you really want to use the indifferently built throw away cables included with most consumer electronics products? Don t let your interconnects be the weak link in your audio system chain! Velocity(TM) RCA Audio Cables from Impact Acoustics offer excellent sound quality. Twisted pair oxygen-free copper wire and foamed PE dielectric are optimized for audio signal transmission. The low-loss 100% foil and spiral-wound oxygen-free copper shielding protects the delicate signals from electromagnetic interference (EMI) and radio frequency interference (RFI). Color-coded molded connectors and an ultra-flexible jacket allow for easy installation. 24K gold-plated heavy-duty contacts ensure a lifetime of performance. Features: Connectors: (2) RCA Male Plug to (2) RCA Male Jack. Bonded construction design for neat easy connection of audio signals. Oxygen-free copper conductors deliver high-quality audio. 100% foil and OFC shield protects against noise and interference. Twisted pair construction of audio conductors fight noise and hum. Corrosion-resistant precision 24K gold-plated connectors ensure long-lasting quality. Ultra-flexible jacket for easy installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.