Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
C2G Cables To Go 41367 50 ft. Active High Speed HDMI Cable In-Wall; CL3-Rated 41367

Cables To Go 41367 50 ft. Active High Speed HDMI Cable In-Wall; CL3-Rated (Discontinued)

  • Mfr # 41367
  • Zoro # G103884672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41367
Zoro #
G103884672
UPC #
757120413677
Country of Origin
China

Description

C2G is a leading high performer of cabling and connectivity solutions. Our mission is to simplify connectivity through innovative products and services. We are focused on delivering unique connectivity products and solutions while providing an effortless experience and value added solutions. We are dedicated to going beyond basic fulfillment by creating lasting quality where your specific needs are addressed through both products and servicesExtend HDMI signals over an active HDMI cable and support HDMI features including 1080p at 60Hz. 3D video. and Deep ColorFeaturesCL3-rated jacket for in-wall installationsSupports up to a 1080p resolution at 60HzCEC. EDID. and HDCP compatibleElectrical SpecificationsSignal bandwidth: 3.4GbpsNominal impedance: 100pF/m at 10Insulation resistance: 100M/km at 20°CNominal attenuation: 1-100MHz dB/50ftVoltage rating: 30VPower consumption: 50mA at 5VPhysical SpecificationsCable bend radius: 10mmOperating temperature range: -20°C-85°CRelative humidity: 60-93%ConductorsConductor type: 26AWG (7/0.16) Tinned CopperDrain wire: 26AWG (7/0.16) Tinned CopperConnectors (2)Connector type: 19-pin HDMI MaleHousing: BlackPlating: Gold flashedChip: Redmere (1692 FW Rev0.2)Connectors (2)Braided shield: Aluminum magnesium braid (16/9/0.12) - 65% coverageFoil shield: Aluminum wrap - 100% coverageDrain wire: 26AWG (7/0.16) Bare CopperJacket: Black PVC CL3-ratedOutside diameter: 8.5mm ± 0.2SpecificationsSize: 50 ft. Connector 1: (1) HDMI MaleConnector 2: (1) HDMI Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.