C2G 6ft Pro-Audio XLR Male to XLR Female Cable - XLR Male - XLR Female - 6ft - Black
Mfr # 40059
Zoro # G614876869
product price:Â $25.65
/eaKey Features
Cable Length
6 ft
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Conductor Material
Copper
Standards
RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40059
Zoro #
G614876869
UPC #
757120400592
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Conductor Material
Copper
Standards
RoHS
Item
Audio Cable
Connector Type on Second End
XLR - Female
Connector on Second End Details
(1) XLR - Female
Connector on First End Details
(1) XLR - Male
Connector Type on First End
XLR - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.