
CORE SERIES 1FT HIGH SPEED HDMI CABLE WITH ETHERNET - 4K HDMI CABLE - HDMI 2
Mfr # 56781
Zoro # G314873243
product price: $8.69
/eaSold in multiples of 2 for $17.38
Key Features
Conductor
Copper
Cable Type
HDMI
Device Supported
Home Theater System, Network Device, Audio/Video Device, Chromebook, Switch
Supported Resolution
4096 x 2160
Cable Characteristic
Stacking Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56781
Zoro #
G314873243
UPC #
757120567813
Country of Origin
China
Dimensions
Cable Length
1 ft
Details
Conductor
Copper
Cable Type
HDMI
Device Supported
Home Theater System, Network Device, Audio/Video Device, Chromebook, Switch
Supported Resolution
4096 x 2160
Cable Characteristic
Stacking Cable
Item
A/V Cable
Conductor Material
Copper
Connector on Second End Details
(1) HDMI Digital Audio/Video
Features
x.v.Color, Consumer Electronics Control (CEC)
Connector on First End Details
(1) HDMI Digital Audio/Video
Description
C2G CORE SERIES 1FT HIGH SPEED HDMI CABLE WITH ETHERNET - 4K HDMI CABLE - HDMI 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.