
DISPLAYPORT TO HDMI/DVI/VGA ADAPTER, CONNECT A DEVICE WITH A DISPLAYPORT OUTPUT
Mfr # 54340
Zoro # G714883637
product price: $73.79
/eaKey Features
Cable Type
DVI/DisplayPort/HDMI/VGA
Color
Black
Features
Strain Relief
Supported Resolution
3840 x 2160
Connector Plating
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54340
Zoro #
G714883637
UPC #
757120543404
Country of Origin
China
Details
Cable Type
DVI/DisplayPort/HDMI/VGA
Color
Black
Item
A/V Cable
Features
Strain Relief
Supported Resolution
3840 x 2160
Connector Plating
Nickel
American Wire Gauge
32 AWG
Contact Plating
Gold
Shielding
Yes
Device Supported
Monitor, Projector, HDTV, Notebook, Audio/Video Device, Tablet
Connector on First End Details
(1) DisplayPort Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI Digital Audio/Video - Female, (1) 15-pin HD-15 - Female, (1) DVI-I Digital Video - Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.