Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual 4k USB A and USB C Hybrid Dock 130w

  • Mfr # C2G54538

  • Zoro # G616425157


product price: $142.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mac OS Devices (including M1 and M1X)
USB Type-A
Yes
Color
Black
USB Charging Port
6
Connectivity Technology
Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2G54538
Zoro #
G616425157
UPC #
757121000000
Country of Origin
China

Dimensions

Depth
3.35 in
Length
7.5 in
Height
1.25 in

Details

For Use With
Mac OS Devices (including M1 and M1X)
USB Type-A
Yes
Color
Black
USB Charging Port
6
Connectivity Technology
Wired
Number of USB Type-C Ports
3
Includes
Docking Station 1 x 1.5ft (0.5m) Male USB-C to Male USB-C Cable 1 x 1.5ft (0.5m) Male USB-C to Male USB-A Cable 1 x 130W Power Supply with US, EU, & UK Plugs 1 x Manual
Supported Resolutions
3840 x 2160
Compatible Devices
Keyboard, Mouse, Notebook, Hard Drive
Operating System
ChromeOS, Windows, macOS
Number of Displays Supported
3
Interfaces
USB Type C
Network (RJ-45)
Yes
Number of DisplayPorts
2
Number of USB Type-A Ports
3
Number of HDMI Ports
3
Ethernet Technology
Gigabit Ethernet
DisplayPort
Yes
USB Type-C
Yes
Headphone/Microphone Combo Port
Yes
HDMI
Yes
Item
Docking Station
Environmentally Friendly
Yes
Screen Mode Supported
4K
Power Source Type
Power Adapter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.