Zoro Homepage

HDBASET + 3.5MM AUDIO EXTENDER

  • Mfr # C2G30020

  • Zoro # G814914101


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Network (RJ-45)
Yes
Graphics Modes
4K UHD
Receiver Depth
3.55 in
Number of HDMI Outputs
1
Number of USB Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2G30020
Zoro #
G814914101
UPC #
757120300205
Country of Origin
China

Dimensions

Receiver Depth
3.55 in
Receiver Width
8.27 in
Receiver Height
0.98 in

Details

Network (RJ-45)
Yes
Graphics Modes
4K UHD
Number of HDMI Outputs
1
Number of USB Ports
4
Maximum Operating Distance
230 ft
USB
Yes
Connectivity Technology
Wired
HDMI Out
Yes
Number of Output Devices Supported
1
Number of Network (RJ-45) Ports
1
Item
Video Extender Receiver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.