Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDBASET + VGA, 3.5MM TRANSMITTER

  • Mfr # C2G30017

  • Zoro # G015223125


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Max. Data Transmission Distance
230 ft
Graphics Modes
4K UHD
Connectivity Technology
Wired
Twisted Pair Cable Standard
Category 6a
Transmitter Width
3.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C2G30017
Zoro #
G015223125
UPC #
757120300175
Country of Origin
China

Dimensions

Transmitter Width
3.50 in
Transmitter Depth
4.16 in
Transmitter Height
1.51 in

Details

Item
Video Extender Transmitter
Max. Data Transmission Distance
230 ft
Graphics Modes
4K UHD
Connectivity Technology
Wired
Twisted Pair Cable Standard
Category 6a
Media Type Supported
Twisted Pair
Number of VGA Inputs
1
Network (RJ-45)
Yes
HDMI In
Yes
Number of Network (RJ-45) Ports
1
Number of Input Devices Supported
2
Number of HDMI Inputs
1
VGA In
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.