Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDBASET + VGA SWITCHING TRANSMITTER

  • Mfr # C2G30018

  • Zoro # G715665393


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Number of VGA Inputs
1
Network (RJ-45)
Yes
HDMI In
Yes
Maximum Operating Distance
230 ft
Transmitter Depth
3.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2G30018
Zoro #
G715665393
UPC #
757120300182
Country of Origin
China

Dimensions

Transmitter Depth
3.70 in
Transmitter Height
0.79 in
Transmitter Width
7.67 in

Details

Number of VGA Inputs
1
Network (RJ-45)
Yes
HDMI In
Yes
Maximum Operating Distance
230 ft
Graphic Mode
4K UHD
Twisted Pair Cable Standard
Category 6a
VGA In
Yes
Number of Network (RJ-45) Ports
1
Number of Input Devices Supported
3
Connectivity Technology
Wired
Color
Black
Item
Video Extender Transmitter
USB
Yes
Media Type Supported
Twisted Pair
Number of HDMI Inputs
2
Number of USB Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.