Zoro Homepage

HDMI, HD15 VGA, 3.5MM WALL PLATE INSERT - WHITE

  • Mfr # 41031

  • Zoro # G614883652


product price: $68.19
/ea

Key Features

Color
White
Green Environmental Attribute
Environmentally Friendly
Features
Feed-through insert with HD15 and HDMI couplers plus 3.5mm jacks for stereo audio
Mounting
Wall Mount
Mount Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41031
Zoro #
G614883652
UPC #
757120410317
Country of Origin
China

Details

Color
White
Item
Faceplate Insert
Green Environmental Attribute
Environmentally Friendly
Features
Feed-through insert with HD15 and HDMI couplers plus 3.5mm jacks for stereo audio
Mounting
Wall Mount
Mount Type
Wall Mount
Number of HDMI Ports
1
Number of VGA Ports
1
Number of Mini-phone Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.