HDMI Pass Through Decorative Wall Plate - Aluminum - Aluminum - 2 x HDMI Port(s)
- Mfr # 41042
- Zoro # G914897557
product price:Â
$
79.55
/ea
Key Features
Mount Type
Wall Mount
Color
Aluminum
Material
Steel
Number of HDMI Ports
2
Mounting
Wall Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41042
- Zoro #
- G914897557
- UPC #
- 757120410423
- Country of Origin
- China
- Mount Type
- Wall Mount
- Color
- Aluminum
- Material
- Steel
- Number of HDMI Ports
- 2
- Item
- Faceplate Insert
- Mounting
- Wall Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.