Zoro Homepage

HDMI SIDE ANGLE ADAPTER LEFT

  • Mfr # 43291

  • Zoro # G614897574


product price: $17.49
/ea

Key Features

Connector Plating
Gold
Adapter Type
HDMI
Depth
1.3 in
Width
1.2 in
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43291
Zoro #
G614897574
UPC #
757120432913
Country of Origin
China

Dimensions

Depth
1.3 in
Width
1.2 in
Height
0.5 in

Details

Connector Plating
Gold
Adapter Type
HDMI
Item
A/V Adapter
Green Environmental Attribute
Environmentally Friendly
Features
Right-angled Connector
Connector on Second End Details
(1) HDMI Digital Audio/Video Female
Material
Polyvinyl Chloride (PVC)
Connector on First End Details
(1) HDMI Digital Audio/Video Female
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.