
HDMI TO DVI ADAPTER CONVERTER DONGLE-MALE TO FEMALE BLACK-EASILY CONNECT THE
Mfr # 41352
Zoro # G614897529
product price:Â $16.29
/eaKey Features
Conductor
Tinned Copper
Certifications & Standards
CE
Device Supported
Notebook, Monitor, Video Device
Shielding
Yes
Insulation Material
Foam Polyethlene (FPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41352
Zoro #
G614897529
UPC #
757120413523
Country of Origin
China
Dimensions
Cable Length
8 in
Details
Conductor
Tinned Copper
Certifications & Standards
CE
Device Supported
Notebook, Monitor, Video Device
Shielding
Yes
Insulation Material
Foam Polyethlene (FPE)
Cable Type
DVI-D/HDMI
Jacket Material
Polyvinyl Chloride (PVC)
Item
Video Cable
Standards
CE
Connector on Second End Details
(1) DVI-D (Single-Link) Digital Video - Female
Conductor Material
Tinned Copper
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Color
Black
Description
C2G HDMI TO DVI ADAPTER CONVERTER DONGLE-MALE TO FEMALE BLACK-EASILY CONNECT THE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.