Zoro Homepage

HDMI, VGA, 3.5MM AUDIO AND USB PASS THROUGH SINGLE GANG WALL PLATE - WHITE

  • Mfr # 39706

  • Zoro # G514883639


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
White
Mounting
Wall Mount
Number of Gangs
1
Mount Type
Wall Mount
Number of HDMI Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39706
Zoro #
G514883639
UPC #
757120397069
Country of Origin
Viet Nam

Details

Color
White
Item
Faceplate
Mounting
Wall Mount
Number of Gangs
1
Mount Type
Wall Mount
Number of HDMI Ports
1
Number of VGA Ports
1
Number of Mini-phone Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.