Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDMI® MALE TO HDMI® FEMALE 90° DOWN ADAPTER

  • Mfr # 40999

  • Zoro # G614883577


product price: $15.75
/ea

Key Features

Color
Black
Features
90° Angled Connector
Adapter Type
HDMI
Connector Plating
Gold
Connector on Second End Details
(1) 19-pin Type A Digital Audio/Video Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40999
Zoro #
G614883577
UPC #
757120409991
Country of Origin
China

Details

Color
Black
Features
90° Angled Connector
Item
A/V Adapter
Adapter Type
HDMI
Connector Plating
Gold
Connector on Second End Details
(1) 19-pin Type A Digital Audio/Video Female
Connector on First End Details
(1) 19-pin Type A Digital Audio/Video Male
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.