
High Speed Plenum M/M Hdmi 50Ft Cordset Cable
Mfr # 41193
Zoro # G810941712
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Cable Length
50 ft
Features
Environmentally Friendly
End 2 Gender and Plug End
Male
End 1 Connection Type
HDMI Digital Audio/Video
Jacket Type
Plenum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41193
Zoro #
G810941712
UPC #
-
Country of Origin
Unknown
Dimensions
Cable Length
50 ft
Details
Item
Cordset
Features
Environmentally Friendly
End 2 Gender and Plug End
Male
End 1 Connection Type
HDMI Digital Audio/Video
Jacket Type
Plenum
Conductor Material
Copper
End 1 Gender and Plug End
Male
End 2 Connection Type
HDMI Digital Audio/Video
Color
Black
Connector Plating
Gold
Series
Pro
Shielding
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.