Zoro Homepage

KEYSTONE SURFACE MOUNT BOX 1-PORT IVORY

  • Mfr # 3830

  • Zoro # G0274396


product price: $2.25
/ea

Key Features

Voltage
125.0 V
NEMA Rating
TT30
Amperage
30 A
Special Features
Arc-resistant plastic, dead front design & double wire contact
Wire Size
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3830
Zoro #
G0274396
UPC #
757120038306
Country of Origin
China

Dimensions

Wire Size
4

Details

Voltage
125.0 V
NEMA Rating
TT30
Amperage
30 A
Special Features
Arc-resistant plastic, dead front design & double wire contact
Standard
UL 498
Number of Wires
3
Number of Poles
Double Pole
Connection
Wire Ground

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.