LEGRAND AV 6FT USB C TO HDMI ADAPTER CABLE - 4K - AUDIO / VIDEO ADAPTER
Mfr # 26889
Zoro # G714883583
product price: $49.59
/eaKey Features
Cable Length
6 ft
Color
Black
Cable Type
HDMI/USB
Supported Resolution
3840 x 2160
Device Supported
Audio/Video Device, Projector, HDTV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26889
Zoro #
G714883583
UPC #
757120268895
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
A/V Cable
Color
Black
Cable Type
HDMI/USB
Supported Resolution
3840 x 2160
Device Supported
Audio/Video Device, Projector, HDTV
Connector Type on First End
HDMI Digital Audio/Video - Male
Connector Type on Second End
USB Type C - Male
Description
LEGRAND AV C2G 6FT USB C TO HDMI ADAPTER CABLE - 4K - AUDIO / VIDEO ADAPTER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.