Zoro Homepage

M TRS 3.5mm to F XLR Cable 18in/0.5M

  • Mfr # C2G41468

  • Zoro # G516487811


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Cable Type
Mini-phone/XLR
Wire Gauge
22 AWG
Connector Plating
Brass, Nickel, Phosphor Bronze
Features
Molded, Kink Resistant, Damage Resistant
Device Supported
Microphone, Audio Device, Recorder, Tablet, Speaker, Notebook, Audio Mixer, Amplifier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2G41468
Zoro #
G516487811
UPC #
757120000000
Country of Origin
Viet Nam

Dimensions

Cable Length
1.50 ft

Details

Cable Type
Mini-phone/XLR
Wire Gauge
22 AWG
Connector Plating
Brass, Nickel, Phosphor Bronze
Item
Audio Cable
Features
Molded, Kink Resistant, Damage Resistant
Device Supported
Microphone, Audio Device, Recorder, Tablet, Speaker, Notebook, Audio Mixer, Amplifier
Connection A
Mini-phone Stereo Audio - Male
Connection B
XLR Stereo Audio - Female
Jacket Material
Polyvinyl Chloride (PVC)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.