Zoro Homepage

M TRS 3.5mm to F XLR Cable 6ft/1.8M

  • Mfr # C2G41470

  • Zoro # G516487866


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Cable Length
6 ft
Features
Molded, Damage Resistant, Kink Resistant
Device Supported
Audio Device, Recorder, Notebook, Console, Speaker, Microphone, Amplifier, Tablet
Jacket Material
Polyvinyl Chloride (PVC)
Connection A
Mini-phone Audio - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2G41470
Zoro #
G516487866
UPC #
757120000000
Country of Origin
Viet Nam

Dimensions

Cable Length
6 ft

Details

Features
Molded, Damage Resistant, Kink Resistant
Item
Audio Cable
Device Supported
Audio Device, Recorder, Notebook, Console, Speaker, Microphone, Amplifier, Tablet
Jacket Material
Polyvinyl Chloride (PVC)
Connection A
Mini-phone Audio - Male
Wire Gauge
22 AWG
Connector Plating
Nickel, Phosphor Bronze, Brass
Cable Type
Mini-phone/XLR
Connection B
XLR Audio - Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.