
MINI DISPLAYPORT TO DVI-D ACTIVE ADAPTER CONVERTER - BLACK
Mfr # 54318
Zoro # G014874571
product price: $50.85
/eaKey Features
Connector on Second End Details
Mini DisplayPort Digital Audio/Video - Female
Cable Length
8 in
Connector on First End Details
DVI Digital Video - Male
Features
Active
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
54318
Zoro #
G014874571
UPC #
757120543183
Country of Origin
Viet Nam
Dimensions
Cable Length
8 in
Details
Connector on Second End Details
Mini DisplayPort Digital Audio/Video - Female
Connector on First End Details
DVI Digital Video - Male
Features
Active
Color
Black
Cable Type
DVI/Mini DisplayPort
Device Supported
Projector, HDTV, Monitor, Notebook, Video Device, Graphics Card
Item
Video Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.