Shop C2G
See all product information
Create Account
Mini DisplayPort to HDMI Adapter Converter - 4K 30Hz - Nickel Connector - Gold-flash Contact - Black
Mfr # 29875
Zoro # G314883631
product price:Â $16.89
/eaKey Features
Color
Black
Features
Plug and Play, Molded, Strain Relief
Contact Plating
Gold-flash
Adapter Type
HDMI/Mini DisplayPort
Contact Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29875
- Zoro #
- G314883631
- UPC #
- 757120298755
- Country of Origin
- China
Details
- Color
- Black
- Features
- Plug and Play, Molded, Strain Relief
- Item
- A/V Adapter
- Contact Plating
- Gold-flash
- Adapter Type
- HDMI/Mini DisplayPort
- Contact Material
- Brass
- Connector Plating
- Nickel
- Green Environmental Attribute
- Environmentally Friendly
- Connector on Second End Details
- (1) Mini DisplayPort Digital Audio/Video - Male
- Material
- Liquid Crystal Polymer (LCP), Polyvinyl Chloride (PVC)
- Connector on First End Details
- (1) 19 Pin HDMI Digital Audio/Video - Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.