Zoro Homepage

MINI DISPLAYPORT TO HDMI, VGA, OR DVI ADAPTER CONVERTER

  • Mfr # 54341

  • Zoro # G814883568


product price: $40.95
/ea

Key Features

Cable Type
DVI/HDMI/Mini DisplayPort/VGA
Color
Black
Features
Strain Relief
Supported Resolution
3840 x 2160
Device Supported
Monitor, Notebook, Tablet PC, Audio/Video Device, HDTV, Projector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54341
Zoro #
G814883568
UPC #
757120543411
Country of Origin
China

Details

Cable Type
DVI/HDMI/Mini DisplayPort/VGA
Color
Black
Item
A/V Cable
Features
Strain Relief
Supported Resolution
3840 x 2160
Device Supported
Monitor, Notebook, Tablet PC, Audio/Video Device, HDTV, Projector
Shielding
Yes
Connector Plating
Nickel
American Wire Gauge
32 AWG
Contact Plating
Gold
Connector on First End Details
(1) Mini DisplayPort Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI Digital Audio/Video - Female, (1) 15-pin HD-15 - Female, (1) DVI-I Digital Video - Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.