Zoro Homepage

MINI DISPLAYPORT, USB-C, HDMI, VGA+3.5MM 4K ADAPTER SWITCH TAA - 4K 60HZ

  • Mfr # 40850

  • Zoro # G014883078


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
HDMI Out
Yes
HDMI In
Yes
Number of VGA Inputs
1
Number of USB Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40850
Zoro #
G014883078
UPC #
757120408505
Country of Origin
China

Details

Item
Audio/Video Switchbox
Standards
TAA Compliant
HDMI Out
Yes
HDMI In
Yes
Number of VGA Inputs
1
Number of USB Ports
1
Connectivity Technology
Cable
Number of HDMI Inputs
1
VGA In
Yes
Graphics Modes
4K
Number of Input Devices Supported
4
Number of HDMI Outputs
1
Maximum Video Resolution
4096 x 2160
Device Supported
Display
Number of Displays Supported
1
Graphic Mode
4K

Description

C2G MINI DISPLAYPORT, USB-C, HDMI, VGA+3.5MM 4K ADAPTER SWITCH TAA - 4K 60HZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.