
NETWORK CABLE - COAXIAL - MALE LEFT GENDER - MALE RIGHT GENDER - BNC RIGHT CONNE
Mfr # 3186
Zoro # G0234968
product price:Â $5.39
/eaKey Features
Cable Length
15 ft
Type
Cable
Color
Black
Length
15 ft
Cable Type
Coaxial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3186
Zoro #
G0234968
UPC #
757120031864
Country of Origin
Multiple
Dimensions
Cable Length
15 ft
Length
15 ft
Details
Type
Cable
Color
Black
Cable Type
Coaxial
Application Sector
Residential, Commercial
Jacket Rating
Standard / Non-Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.