
PATCH CABLE - SHIELDED TWISTED PAIR (STP) - MALE LEFT GENDER - MALE RIGHT GENDER
Mfr # 673
Zoro # G0515966
product price: $11.15
/eaKey Features
Boot Type - Data cable
Snagless
Length - Patch Cord
2 ft
Cable Type
Ethernet Patch Cable
Wire Size
26 AWG
Shielded
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
673
Zoro #
G0515966
UPC #
757120006732
Country of Origin
Viet Nam
Dimensions
Length - Patch Cord
2 ft
Wire Size
26 AWG
Details
Boot Type - Data cable
Snagless
Cable Type
Ethernet Patch Cable
Shielded
Yes
Jacket Color
Blue
Features
PoE (Power Over Ethernet)
Shielding Type
S/STP
Jacket Material - Wire and Cable
PVC (Polyvinyl Chloride)
Fire Rating - Data Cable
Residential, Commercial, Industrial; Standard / Non-Rated
Item - Data Cable
Patch Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.