
PATCH CABLE - SHIELDED TWISTED PAIR (STP) - MALE LEFT GENDER - MALE RIGHT GENDER
Mfr # 749
Zoro # G0520470
product price: $17.45
/eaKey Features
Item - Data Cable
Patch Cable
Boot Type - Data cable
Snagless
Shielded
Yes
Length - Patch Cord
10 ft
Jacket Color
Aqua
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
749
Zoro #
G0520470
UPC #
757120007494
Country of Origin
Viet Nam
Dimensions
Length - Patch Cord
10 ft
Wire Size
26 AWG
Details
Item - Data Cable
Patch Cable
Boot Type - Data cable
Snagless
Shielded
Yes
Jacket Color
Aqua
Features
PoE (Power Over Ethernet)
Jacket Material - Wire and Cable
PVC (Polyvinyl Chloride)
Cable Type
Ethernet Patch Cable
Shielding Type
S/STP
Fire Rating - Data Cable
Residential, Commercial, Industrial; Standard / Non-Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.