Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PATCH CABLE - SHIELDED TWISTED PAIR (STP) - MALE LEFT GENDER - MALE RIGHT GENDER

  • Mfr # 895

  • Zoro # G0520890


product price: $24.35
/ea

Key Features

Length - Patch Cord
1/4 in
Jacket Color
Brass
Fire Rating - Data Cable
Commercial
Standards
cULus Listed File E2961 Guide QCIT, Meets Article 314.27(C) of NEC
Depth
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
895
Zoro #
G0520890
UPC #
757120008958
Country of Origin
Viet Nam

Dimensions

Length - Patch Cord
1/4 in
Depth
5-1/2 in
Width
5-1/2 in

Details

Jacket Color
Brass
Fire Rating - Data Cable
Commercial
Standards
cULus Listed File E2961 Guide QCIT, Meets Article 314.27(C) of NEC
Features
All Brass Construction, Concentric Mounting Pattern, Lacquer Protective Coating, Scrub Water Compliant, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.