Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PATCH CABLE - SHIELDED TWISTED PAIR (STP) - MALE LEFT GENDER - MALE RIGHT GENDER

  • Mfr # 904

  • Zoro # G0527680


product price: $10.15
/ea

Key Features

Length - Patch Cord
4.18 in
Width
5.9 in
Depth
118.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
904
Zoro #
G0527680
UPC #
757120009047
Country of Origin
Viet Nam

Dimensions

Length - Patch Cord
4.18 in
Width
5.9 in
Depth
118.2 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.