PATCH CABLE - UNSHIELDED TWISTED PAIR (UTP) - MALE LEFT GENDER - MALE RIGHT GEND
Mfr # 1094
Zoro # G0499096
product price: $5.39
/eaKey Features
Boot Type - Data cable
Snagless
Length - Patch Cord
8 ft
Cable Type
Ethernet Patch Cable
Wire Size
28 AWG
Features
PoE (Power Over Ethernet)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1094
Zoro #
G0499096
UPC #
757120010944
Country of Origin
Viet Nam
Dimensions
Length - Patch Cord
8 ft
Wire Size
28 AWG
Details
Boot Type - Data cable
Snagless
Cable Type
Ethernet Patch Cable
Features
PoE (Power Over Ethernet)
Shielded
No
Fire Rating - Data Cable
Residential, Commercial, Industrial; Standard / Non-Rated
Jacket Material - Wire and Cable
PVC (Polyvinyl Chloride)
Shielding Type
U/UTP
Item - Data Cable
Patch Cable
Jacket Color
Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.