Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PATCH CABLE - UNSHIELDED TWISTED PAIR (UTP) - MALE LEFT GENDER - MALE RIGHT GEND

  • Mfr # 4050

  • Zoro # G0559941


product price: $8.55
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4050
Zoro #
G0559941
UPC #
757120040507
Country of Origin
Viet Nam

Dimensions

Length - Patch Cord
8 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
Cable
Boot Type - Data cable
Snagless
Jacket Color
Pink
Material
Steel
Features
PoE (Power Over Ethernet)
Conductor Material
Copper
Simplex/Duplex/Multifiber
Multifiber
Cable Type
Ethernet Patch Cable, Booted, Snagless, Unshielded (UTP)
Jacket Material
PVC (Polyvinyl Chloride)
For Use With
Network Device

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.