Zoro Homepage

PERFORMANCE SERIES 10FT CERTIFIED PREMIUM HIGH SPEED HDMI CABLE - IN-WALL CM

  • Mfr # 50184

  • Zoro # G414875833


product price: $34.65
/ea

Key Features

Supported Resolution
4096 x 2160
Data Transfer Rate
18 Gbit/s
American Wire Gauge
30 AWG
Jacket Type
FT4, CMG
Device Supported
Blu-ray Player, Audio/Video Device, Home Theater System, DVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50184
Zoro #
G414875833
UPC #
757120501848
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Supported Resolution
4096 x 2160
Data Transfer Rate
18 Gbit/s
American Wire Gauge
30 AWG
Jacket Type
FT4, CMG
Device Supported
Blu-ray Player, Audio/Video Device, Home Theater System, DVD
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
HDMI
Item
A/V Cable
Features
Audio Return Channel (ARC), HDMI Ethernet Channel (HEC), Consumer Electronics Control (CEC), Dual Video Stream, HDR Support
Color
Black
Connector on First End Details
(1) HDMI 2.0 Digital Audio/Video - male
Connector on Second End Details
(1) HDMI 2.0 Digital Audio/Video - male

Description

C2G PERFORMANCE SERIES 10FT CERTIFIED PREMIUM HIGH SPEED HDMI CABLE - IN-WALL CM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.