Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUS SERIES 100FT ACTIVE HIGH SPEED HDMI CABLE - 4K HDMI CABLE - IN-WALL CL3

  • Mfr # 41369

  • Zoro # G914874336


product price: $286.99
/ea
Free Shipping & Returns

Key Features

American Wire Gauge
24 AWG
Connector Plating
Gold-flash
Insulation Material
High-density Polyethylene (HDPE), Foam Polyethlene (FPE)
Jacket Color
Black
Supported Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41369
Zoro #
G914874336
UPC #
757120413691
Country of Origin
China

Dimensions

Cable Length
100 ft

Details

American Wire Gauge
24 AWG
Connector Plating
Gold-flash
Insulation Material
High-density Polyethylene (HDPE), Foam Polyethlene (FPE)
Jacket Color
Black
Supported Resolution
1920 x 1080
Shielding
Yes
Shielding Material
Aluminum Mylar, Aluminum/Magnesium, Aluminum Foil
Jacket Type
CL3
Device Supported
Audio/Video Device
Insulation Color
Purple, Red, Yellow, White
Data Transfer Rate
3.4 Gbit/s
Cable Type
HDMI
Item
A/V Cable
Connector on First End Details
(1) 19-pin HDMI Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Color
Black
Connector on Second End Details
(1) 19-pin HDMI Digital Audio/Video - Male
Material
Tinned Copper
Features
Bendable, Active, Consumer Electronics Control (CEC), HDCP

Description

C2G PLUS SERIES 100FT ACTIVE HIGH SPEED HDMI CABLE - 4K HDMI CABLE - IN-WALL CL3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.