
PLUS SERIES 10FT SELECT HIGH SPEED HDMI CABLE WITH ETHERNET - 4K HDMI CABLE
Mfr # 50628
Zoro # G314874219
product price: $21.99
/eaKey Features
Supported Resolution
4096 x 2160
American Wire Gauge
28 AWG
Cable Characteristic
Stacking Cable
Device Supported
Switch, Home Theater System, Audio/Video Device
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50628
Zoro #
G314874219
UPC #
757120506287
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Supported Resolution
4096 x 2160
American Wire Gauge
28 AWG
Cable Characteristic
Stacking Cable
Device Supported
Switch, Home Theater System, Audio/Video Device
Shielding
Yes
Cable Type
HDMI
Jacket Color
Black
Data Transfer Rate
10.2 Gbit/s
Connector Plating
Gold
Item
A/V Cable
Connector on First End Details
(1) 19-pin HDMI 2.0 Type A Digital Audio/Video - Male
Color
Gray
Features
Consumer Electronics Control (CEC), x.v.Color
Connector on Second End Details
(1) 19-pin HDMI 2.0 Type A Digital Audio/Video - Male
Description
C2G PLUS SERIES 10FT SELECT HIGH SPEED HDMI CABLE WITH ETHERNET - 4K HDMI CABLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.