
PLUS SERIES 15FT STANDARD SPEED HDMI CABLE WITH GRIPPING CONNECTORS - CL2P P
Mfr # 42528
Zoro # G814874733
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Supported Resolution
4096 x 2160
Insulation Material
Fluorinated Ethylene Propylene (FEP)
Shielding Material
Aluminum Foil, Tinned Copper Braid
Data Transfer Rate
18 Gbit/s
Cable Type
HDMI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42528
Zoro #
G814874733
UPC #
757120425281
Country of Origin
China
Dimensions
Cable Length
15 ft
Details
Supported Resolution
4096 x 2160
Insulation Material
Fluorinated Ethylene Propylene (FEP)
Shielding Material
Aluminum Foil, Tinned Copper Braid
Data Transfer Rate
18 Gbit/s
Cable Type
HDMI
Connector Plating
Gold
Device Supported
Multimedia Device, Audio/Video Device
Contact Plating
Gold-flash
Shielding
Yes
American Wire Gauge
24 AWG
Jacket Type
Plenum, CL2P
Jacket Material
Polyvinyl Chloride (PVC)
Item
A/V Cable
Color
Red/White, Black, White/Brown, White/Green, White/Orange, White/Blue
Features
Dual Video Stream, Multi-stream Audio, Stranded, Gripping Connector
Connector on First End Details
(1) HDMI 2.0 Digital Audio/Video - Male
Material
Tinned Copper
Connector on Second End Details
(1) HDMI 2.0 Digital Audio/Video - Male
Insulation Color
Black
Standards
TAA Compliant
Description
C2G PLUS SERIES 15FT STANDARD SPEED HDMI CABLE WITH GRIPPING CONNECTORS - CL2P P
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.