
PLUS SERIES 25FT STANDARD SPEED HDMI CABLE WITH GRIPPING CONNECTORS - CL2P P
Mfr # 42529
Zoro # G414874683
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Data Transfer Rate
18 Gbit/s
Connector Plating
Gold
American Wire Gauge
24 AWG
Device Supported
Audio/Video Device, Multimedia Device
Cable Type
HDMI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42529
Zoro #
G414874683
UPC #
757120425298
Country of Origin
China
Dimensions
Cable Length
25 ft
Details
Data Transfer Rate
18 Gbit/s
Connector Plating
Gold
American Wire Gauge
24 AWG
Device Supported
Audio/Video Device, Multimedia Device
Cable Type
HDMI
Jacket Type
CMP, CL2P, Plenum
Jacket Material
Polyvinyl Chloride (PVC)
Supported Resolution
3840 x 2160
Shielding
Yes
Item
A/V Cable
Connector on First End Details
(1) HDMI 2.0 Digital Audio/Video Male
Connector on Second End Details
(1) HDMI 2.0 Digital Audio/Video Male
Color
Black
Standards
TAA Compliant
Features
x.v.Color, Consumer Electronics Control (CEC), Gripping Connector, HDMI Ethernet Channel (HEC)
Description
C2G PLUS SERIES 25FT STANDARD SPEED HDMI CABLE WITH GRIPPING CONNECTORS - CL2P P
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.