
PLUS SERIES 2FT HIGH SPEED HDMI CABLE WITH LOW PROFILE CONNECTORS - 4K SLIM
Mfr # 41362
Zoro # G614873929
product price: $15.75
/eaKey Features
Connector Plating
Gold
Supported Resolution
4096 x 2160
Shielding
Yes
Conductor
Tinned Copper
Cable Type
HDMI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41362
Zoro #
G614873929
UPC #
757120413622
Country of Origin
China
Dimensions
Cable Length
2 ft
Details
Connector Plating
Gold
Supported Resolution
4096 x 2160
Shielding
Yes
Conductor
Tinned Copper
Cable Type
HDMI
Device Supported
Home Theater System, Blu-ray Player, HDTV, Monitor, Projector, Audio/Video Device, Computer
Jacket Material
Polyvinyl Chloride (PVC)
Insulation Material
High-density Polyethylene (HDPE)
Item
A/V Cable
Color
Black
Material
PVC, LCP
American Wire Gauge
36 AWG
Conductor Material
Tinned Copper
Connector Type on First End
HDMI 2.0 Digital Audio/Video - Male
Series
Plus
Shielding Material
Aluminum Foil
Contact Material
Gold-flash, Brass
Connector Type on Second End
HDMI 2.0 Digital Audio/Video - Male
Features
Consumer Electronics Control (CEC), x.v.Color, HDMI Ethernet Channel Support, Ultra Flexible, Audio Return Channel (ARC), HDMI Ethernet Channel (HEC), DTS-HD Master Audio
Jacket Type
VW-1
Description
C2G PLUS SERIES 2FT HIGH SPEED HDMI CABLE WITH LOW PROFILE CONNECTORS - 4K SLIM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.