Zoro Homepage

PLUS SERIES 35FT ACTIVE HIGH SPEED HDMI CABLE - 4K HDMI CABLE - IN-WALL CL3-

  • Mfr # 41414

  • Zoro # G014875875


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
HDMI
Device Supported
TV, Blu-ray Player, Audio/Video Device, DVD
Shielding
Yes
Data Transfer Rate
18 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41414
Zoro #
G014875875
UPC #
757120414148
Country of Origin
China

Dimensions

Cable Length
35 ft

Details

Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
HDMI
Device Supported
TV, Blu-ray Player, Audio/Video Device, DVD
Shielding
Yes
Data Transfer Rate
18 Gbit/s
American Wire Gauge
30 AWG
Supported Resolution
4096 x 2160
Jacket Type
CL3
Item
A/V Cable
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Features
Lip Sync, Active, Bendable, HDR Support, Signal Booster, HDMI Ethernet Channel (HEC), Dual Video Stream, Consumer Electronics Control (CEC), Audio Return Channel (ARC)
Color
Black

Description

C2G PLUS SERIES 35FT ACTIVE HIGH SPEED HDMI CABLE - 4K HDMI CABLE - IN-WALL CL3-

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.